Beli rod end di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Rod End Lubrication TypeDeskripsi:-Excellent in wear resistance, corrosion resistance and rigidity.-The sliding surface can be lubricated from the grease nipple of the body.-For various transport machine parts.-For various machine tool parts.-For FA Equipment.-Packaging machine parts.-Textile Machine Parts.-Farm machinery parts.-For robot parts.
- INA Rod End GIH TypeDeskripsi:Hydraulic rod end, with thread clamping device, right hand thread, requiring maintenance, sliding contact surface: steel/steel, DIN 24338 ISO 6982, open design
- RS PRO Female Steel Rod EndDeskripsi:RS PRO Steel Rod Ends – Steel, M6 x 1.25Upgrade your machinery with RS PRO Steel Rod Ends, engineered for high performance and longevity in demanding applications. These self-lubricating rod ends are crafted from premium steel, designed to handle heavy loads, and withstand challenging conditions, making them ideal for pneumatic and coupler mechanisms.ApplicationsPneumatic SystemsCoupler MechanismsAutomation & Roboticsatribut:
- Connection Gender: Female
- Connection Thread Standard: Metric
- Material: Steel
- THK Rod End Phs Type (Right Thread Type)atribut:
- JIS Class: JIS Class 2
- ASB Rod Ends BearingDeskripsi:ASB memiliki range produk Rod Ends Bearing yang lengkap digunkan pada industri automation, perakitan otomotif dan konstruksi
- THK Rod End PHS Type (Right Screw Type)Deskripsi:It has high rigidity and excellent wear resistance and corrosion resistance because it is a structure that inserts a familiar special alloy between a colored chromate-treated steel holder and a hard chromium plated spherical inner ring. You can grease from the grease nipple to the appropriate sliding surface.atribut:
- Type: With female thread type
- Dimension S: M30x2mm
- JIS Class: JIS class 2
- B1 (Width): 37mm
- Dimension B: 25mm
- Dimension D (mm): 30
- Dimension L: 145mm
- Dimension L1: 110mm
- Dimension L2: 15mm
- Dimension S1: M30x2mm
- Dimension W: 41mm
- Dimensions D(ɸmm): 70mm
- Dimensions c: 0.8mm
- Dimensions d1: 34.8mm
- Dimention D1: 40φmm
- Dimention D2: 50φ mm
- Material: Holder: S35C (colored chromate treatment). Spherical inner ring: SUJ 2 HRC 58 or more (hard chromium plating treatment). Bush: special copper alloy
- IKO Pilloball Rod EndDeskripsi:Maintenance-free Type PILLOBALL Rod Ends With Female Thread
- THK Rod-end PHS Type (Left-hand Thread Type)Deskripsi:The structure is made of a special alloy that is well-fitted between the colored chromate-treated steel holder and the hard chrome-plated spherical inner ring, providing high rigidity and high wear resistance. Grease can be applied to the sliding surface from the Grease nipple.atribut:
- JIS Class: JIS Class 2
- Material: Holder: S35C (colored chromate treatment) Spherical inner ring: SUJ2 HRC58 or higher (hard chrome plating treatment) Bush: Special copper alloy
- Type: Left-hand thread type
- TRUSCO Rod End Nothing Lubrication TypeDeskripsi:-An oil-free type which adheres the synthetic resin which is excellent in self lubrication to the ball lace section.-For various transport machine parts.-For various machine tool parts.-For FA Equipment.-Packaging machine parts.-Textile Machine Parts.-Farm machinery parts.-For robot parts.atribut:
- Shaft diameter: 12mm
- Total Width: 32mm
- Center Distance: 50mm
- Screw Dimension: M12x1.75
- Basic Dynamic Rated Load: 24kN
- Total Height (mm): 66
- SKF Rod End SIL TypeDeskripsi:These SKF rod ends contain a spherical plain bearing with a steel/PTFE sintered bronze contact surface combination. The bearing is maintenance-free. The female thread is available with a left- (prefix SIL) or right-hand thread.atribut:
- Material, Housing: Steel
- THK Rod-end PHS Type (Right-hand Thread Type)Deskripsi:The structure is made of a special alloy that is well-fitted between the colored chromate-treated steel holder and the hard chrome-plated spherical inner ring, providing high rigidity and high wear resistance. Grease can be applied to the sliding surface from the Grease nipple.atribut:
- JIS Class: JIS Class 2
- Material: Holder: S35C (colored chromate treatment) Spherical inner ring: SUJ2 HRC58 or higher (hard chrome plating/treatment) Bush: Special copper alloy
- Type: Right-hand thread type, Female thread type
- INA Rod End GI TypeDeskripsi:Rod end with internal thread, left hand thread, requiring maintenance, DIN ISO 12240-4. dimension series K, type F, open design
- THK Ring Ball RBI Type (Right-hand Thread Type)Deskripsi:A series in which the Shaft and holder are on the same line, which can apply a tensile compressive load and achieve smooth rotation.atribut:
- JIS Class: JIS Class 2
- Material: Holder: Shank with high-strength zinc alloy balls (spherical surface hardness): Hv650 or more Shank with balls (shank): S35C (colored chromate treatment) Boots: NBR special synthetic rubber
- Type: Right-hand thread type
- SKF Rod End SI SeriesDeskripsi:These SKF rod ends contain a spherical plain bearing with a steel/steel sliding contact surface combination and a double-lip contact seal on both sides. The bearing requires maintenance and can be relubricated via a grease fitting in the housing and via the shaft. The female thread is available with a left- (prefix SIL) or right-hand thread. Some sizes have different fitting dimensions (SIA series).atribut:
- Attachment Feature, Rod End Shank: Right-hand female thread
- Material, Housing: Steel
- Material, Inner Ring: Bearing steel
- UNSPSC: 31171508
Daftar Harga rod end Terbaru October 2026
| TRUSCO Rod End Lubrication Type | Rp219.900 |
| INA Rod End GIH Type | Rp889.900 |
| RS PRO Female Steel Rod End | Rp789.900 |
| THK Rod End Phs Type (Right Thread Type) | Rp489.900 |
| ASB Rod Ends Bearing | Rp12.900 |
| THK Rod End PHS Type (Right Screw Type) | Rp2.399.900 |
| IKO Pilloball Rod End | Rp99.900 |
| THK Rod-end PHS Type (Left-hand Thread Type) | Rp239.900 |
| TRUSCO Rod End Nothing Lubrication Type | Rp239.900 |
| IKO Rod End PHS Series | Rp89.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































/fwP105435572-1.jpg)

/P102543630-1.jpg)

/diP106591486-1.jpg)



/dxP106591501-1.jpg)
%20Left-Hand%20Thread%20Type/fnP105435563-1.jpg)

/b8P106591404-2.jpg)
/7yP104661286-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)